
Plastic Bottles with Graduations, 32 oz, Natural
Mfr # 5032WG24
Zoro # G515510817
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Capacity
32 oz
For Use With
Commercial Trigger Sprayers
Material
HDPE
Standards
Meets or Exceeds FDA Standards
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5032WG24
Zoro #
G515510817
UPC #
-
Country of Origin
United States
Details
Capacity
32 oz
For Use With
Commercial Trigger Sprayers
Material
HDPE
Standards
Meets or Exceeds FDA Standards
Item
Trigger Spray Bottles
Color
Natural
Description
These plastic bottles are customizable, by way of UV silk screening, to fit a user's needs. The 28/400 mm neck finish pairs with a variety of popular trigger sprayers and the graduations allow for easy measuring and filling. Made with FDA-compliant and recyclable high density polyethylene to make certain the bottles are the right choice during and after the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.