Zoro Homepage

Putty Knife, 3 in. Wide, Stainless Steel Blade, Blue Polypropylene Handle

  • Mfr # 3401DZ

  • Zoro # G705742561


product price: $11.95
/ea

Key Features

Handle Material
Polypropylene
Material
Stainless Steel
Color
Blue
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3401DZ
Zoro #
G705742561
UPC #
729661281732
Country of Origin
United States

Dimensions

Width
3"

Details

Item
Putty Knives
Handle Material
Polypropylene
Material
Stainless Steel
Color
Blue

Description

Stainless steel-bladed putty knife is great for prepping floors, removing old paint and stubborn residue. Ergonomic handle provides a comfortable grip throughout the task at hand. Polypropylene textured grip handle is chemical- and solvent-resistant and can take anything you throw at it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.