This item is Discontinued.

Impact Products Receptacle In/Outdoor, 21Gal, 18-1/4"Diax40-3/4"H, Beige IMP887015

Receptacle In/Outdoor, 21Gal, 18-1/4"Diax40-3/4"H, Beige (Discontinued)

  • Mfr # IMP887015
  • Zoro # G901858899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMP887015
Zoro #
G901858899
UPC #
729661145881
Country of Origin
United States

Dimensions

Height
40.8"
Diameter
18.3"

Details

Trash Container Capacity
21 gal
Item
Plastic Bullet Indoor/Outdoor 21-Gallon Receptacle
Container Shape
Bullet
Color
Beige
Material
Plastic; Structural Foam

Description

Indoor/outdoor receptacle features a compact design for convenient use in areas with limited space. Strap-secured lid is attached at all times for easy emptying. Uniquely designed interior straps hold a poly bag securely out of sight. Balanced, light-touch door keeps contained items hidden while keeping out rain and animals.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.