Zoro Homepage

Side Press Mop Wringer, Silver, Metal

  • Mfr # WH2000

  • Zoro # G7808498


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Silver
Wringer Type
Side Press
Wringer Material
Metal
Handle Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH2000
Zoro #
G7808498
UPC #
-
Country of Origin
China

Details

Wringer Color
Silver
Wringer Type
Side Press
Wringer Material
Metal
Item
Mop Wringer
Handle Material
Steel
Color
Silver
Features
Fully Vented, Large Angle Linkage System
Product Type
Mop Wringer

Description

Mop Wringer, Wringer Type Side Press, Wringer Material Metal, Color Silver, Features Fully Vented, Large Angle Linkage System, Handle Material Steel, Product Type Mop Wringer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.