Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Press Wringer, Steel, Steel

  • Mfr # IMP WH2000

  • Zoro # G4054852


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Steel
Wringer Type
Side Press
Wringer Material
Steel
Overall Width
13 in
Overall Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP WH2000
Zoro #
G4054852
UPC #
729661142880
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Height
25 in
Width
13"
Bucket Depth
13 in

Details

Wringer Color
Steel
Wringer Type
Side Press
Wringer Material
Steel
Item
Wringer

Description

Impact® Metal Side-Press Wringer, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.