Zoro Homepage

Soap Dispenser, Foam, Bottle, White/Gray

  • Mfr # 9325

  • Zoro # G7808428


product price: $24.15
/ea
Sold in multiples of 12 for $289.80

Key Features

Refill Size
1000 ml
Form
Foam
Operation Mode
Manual
Finish
smooth
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9325
Zoro #
G7808428
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1000 ml

Details

Item
Soap Dispenser
Form
Foam
Operation Mode
Manual
Finish
smooth
Color
White
Material
Acrylonitrile Butadiene Styrene (ABS)

Description

Soap Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.