This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T0002-00
Zoro #
G015548310
UPC #
729661301836
Country of Origin
China
Dimensions
Handle Length
10.50"
Bristle Length
4"
Brush Diameter
4-3/4 in
Overall Length
16 in
Details
Bristle Material
Polyethylene Terephthalate (PET)
Handle Material
Polypropylene
Color
Blue/Gray
Item
Toilet Bowl Brush
Description
Scrub the toilet bowl effectively with this Impact toilet bowl brush and caddy. This all-plastic toilet brush has a long handle and stores easily in the included caddy without any drips. Built to last through many cleanings. The sturdy brush is great for cleaning deep areas that are hard to reach like under the rim. Bowl brush is concealed in a deep receptacle caddy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.