Toilet Floor Mat, 21-5/8 x 23 x 1/8In, PK6
Mfr # 2LHK1A
Zoro # G3106153
product price:Â $65.99
/pk 6, $11.00/eaKey Features
Material
Rubber
Height
1/8 in
Length
21-5/8"
Width
23"
Fragrance
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LHK1A
Zoro #
G3106153
UPC #
-
Country of Origin
United States
Dimensions
Height
1/8 in
Length
21-5/8"
Width
23"
Thickness
1/8"
Mat Thickness
1/8 in
Details
Material
Rubber
Item
Toilet Floor Mat
Fragrance
Apple
Mat Surface Pattern
Mini-Diamond Studded Top
color
Black/Orange
Color
Gray
Cleaner Chemical Product Grouping
Toilet Floor Mat
Description
Toilet Floor Mat, Toilet Floor Mat, Gray, Length 21 5/8 in, Width 23 in, Mat Thickness 1/8 in, Fragrance Apple, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.