Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Impact Products Trigger Sprayer, 9.88in Tube, Fits 24/32 oz Bottles, White 5751

Trigger Sprayer, 9.88in Tube, Fits 24/32 oz Bottles, White (Discontinued)

  • Mfr # 5751
  • Zoro # G916060416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5751
Zoro #
G916060416
UPC #
-
Country of Origin
Italy

Dimensions

Hose Length
9.88 in

Details

For Use With
24 oz Bottles, 32 oz Bottles
Material
Plastic
Color
White
Item
Trigger Sprayers

Description

Quick-prime, high-volume design simplifies cleaning tasks. Patented anti-back-off system prevents sprayer from working itself loose from cleaning-solution bottles. Adjustable nozzle may be set to an extra-wide mist or a tight-focused stream. Special gasket and pump mechanism ensure leak-free performance. Ergonomic grip with wide trigger accommodates both large and slender hands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.