Zoro Homepage

Urinal Mat, Fresh Scent, Black W/ Touch Fastener Z-Mat

  • Mfr # 1525-5

  • Zoro # G708662958


product price: $23.79
/ea
Sold in multiples of 6 for $142.74

Key Features

Width
17-1/2 in
Length
20-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525-5
Zoro #
G708662958
UPC #
10729661216632
Country of Origin
United States

Dimensions

Width
17-1/2 in
Length
20-3/8 in

Details

Color
Black
Item
Mat

Description

The Impact 1525-5 Z-Mat deodorizing urinal mat is black in color, is scented, and can be placed under a urinal in a public restroom to absorb moisture, limit odors, and protect the floor from stains. The Z-shaped pattern in the urinal mat helps facilitate moisture absorption. The mat contains a fungicide to prevent the growth of fungi. A crisp apple fragrance can help mask bathroom odors. The backing prevents the mat from slipping. This product measures 20-3/8 x 17-1/2 inches L x W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.