Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Products Urinal Mat, Z-Mat, 17x20, Black - Case of 6

  • Mfr # 1525-5

  • Zoro # G122602653


product price: $43.99
/pk 6, $7.33/ea

Key Features

Height
0.5 in
Width
17 in
Color
Black
Length
20 in
Size
17 x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1525-5
Zoro #
G122602653
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5 in
Width
17 in
Length
20 in
Size
17 x 20 in

Details

Item
Restroom Mats
Color
Black

Description

The Impact Deodorizing Commode Mat, Commercial Restroom Floor Protector with Non-Slip Backing and Odor Control, Disposable Black Mats, 17x 20 Inches, 6-Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.