
Value-Plus Dustpan, 12in x 11in, Polypropylene, Black
Mfr # 710
Zoro # G415960491
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Overall Dust Pan Width
12 in
Dust Pan Color
Black
Overall Length
11 in
Basic Dust Pan Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710
Zoro #
G415960491
UPC #
-
Country of Origin
China
Dimensions
Overall Dust Pan Width
12 in
Overall Length
11 in
Details
Dust Pan Color
Black
Item
Plastic Scoop Dustpans
Basic Dust Pan Material
Polypropylene
Description
Avoid sweeping dust under the rug with this 12-inch-wide Impact handheld dustpan. Scoop up debris and dirt with ease. The handle includes a hole, so you can hang it when you're done, and a fine edge lets you sweep up fine debris and minimize what's left on the floor. This Impact dustpan is plastic for long-term use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.