
Yellow Microfiber Cloths, 16" W x 16" L 180 PK
Mfr # IMPLFK700CT
Zoro # G102502324
product price: $200.99
/pk 180, $1.12/ea
Free Shipping & Returns
Key Features
Size
16" W x 16" L
Application
Multi Surface
Type
Surface Cleaner
Cleaner Form
Cloth
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPLFK700CT
Zoro #
G102502324
UPC #
-
Country of Origin
China
Dimensions
Size
16" W x 16" L
Details
Item
Yellow Microfiber Cloths
Application
Multi Surface
Type
Surface Cleaner
Cleaner Form
Cloth
Color
Yellow
Effective to Remove
Dirt Remover; Dust Remover
Description
Premium-weight microfiber cloths are a great choice for dusting and cleaning. Split fibers create a positive charge that grasps dust and dirt without damaging surfaces. Microfiber is safe for dry dusting hardwoods and for dusting and cleaning without chemicals or oils. Microfiber dusters have the same great qualities as cloths but can be used in harder-to-reach areas like ceiling fans, shelves and irregular surfaces. Microfiber cloth is perfect for washroom cleaning and general-purpose cleaning. It can be extensively laundered.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.