Surveillance Kit, Wires 1, 40" Cord L

  • Mfr # VY6-P1W-AT-1

  • Zoro # G9870318


product price:  $71.99
/ea

Key Features

For Use With
AC146U002-VX, AC146U012-VX
Material
Plastic/Kevlar(R)
Includes
Acoustic Tube, Spare Earbud
Number of Wires
1
Features
3 yr Warranty, High Quality Knowles Microphone, Replaceable Transducers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VY6-P1W-AT-1
Zoro #
G9870318
UPC #
-
Country of Origin
China

Dimensions

Cord Length
40 in

Details

Item
Surveillance Kit
For Use With
AC146U002-VX, AC146U012-VX
Material
Plastic/Kevlar(R)
Includes
Acoustic Tube, Spare Earbud
Number of Wires
1
Features
3 yr Warranty, High Quality Knowles Microphone, Replaceable Transducers
Color
Black
Connector
3.5mm Jack
Push To Talk
Yes
Product Type
Surveillance Kits
Compatible Radio Manufacturer Model Number
AC146U002-VX, AC146U012-VX
Earpiece Connection Type
Wired
Radio Connector Type
3.5 mm Jack
Compatible Radio Brand
Vertex Standard
Number of Surveillance Kits Included
1
Compatible Radio Series
Vertex Standard EVX-S24
Earpiece Color
Black
Microphone Location
Shirt/Lapel
Number of Ears
One
Earpiece Style
Earbud

Description

Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Vertex Standard, Compatible Radio Series Vertex Standard EVX-S24, Compatible Radio Manufacturer Model Number AC146U002-VX, AC146U012-VX, Compatible Radio Grainger Model Number 52PE52, 53JE56, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type 3.5 mm Jack, Earpiece Connection Type Wired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.