Shop IMPACT
See all product information
Create Account
Thin Bin 23 Gallon Recycling Sign Kit - Case of 1
- Mfr # T0055-00
- Zoro # G122970479
product price:Â
$
50.99
/ea
Key Features
Trash Container Capacity
23 gal
Color
Gray
Material
Polyethylene blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0055-00
- Zoro #
- G122970479
- UPC #
- 10729661306951
- Country of Origin
- China
Details
- Trash Container Capacity
- 23 gal
- Color
- Gray
- Material
- Polyethylene blend
- Item
- Recycling Sign Kit
Description
Streamline your waste and recycling program with the Thin Bin 23 Gallon Recycling Sign Kit, a complete solution to make waste separation simple, effective, and visually clear in any facility. This kit includes four durable frames, four pre-printed sign inserts (Bottles/Cans, Paper, Trash, Compost), one customizable printable template for creating tailored inserts, and four joining clips that allow Thin Bin containers to be connected into organized, multi-stream stations. Combining ready-to-use signage with the ability to customize, the kit offers both convenience and flexibility to support various recycling and waste initiatives. Setting up a recycling program is easy with quick installation. Help staff, students, and visitors understand proper waste disposal at a glance with the signage. Pre-labeled signage provides visual guidance while a custom template option allows facility managers to design signage that fits specific sustainability goals. The included joining clips keep bins neatly aligned, creating a neat, professional appearance that enhances the look of offices, schools, commercial properties, or municipal facilities. The Thin Bin 23 Gallon Recycling Sign Kit delivers a user-friendly system that promotes sustainability, reduces confusion, and supports long-term environmental initiatives. Use in high-traffic environments where clear communication and efficient waste management are essential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.