1/2 Finger Anti-Vibration Glove, PR
Mfr # BG401 - XS
Zoro # G1244960
product price: $69.85
/prKey Features
Palm Material
Pearl Leather
Palm Construction
Leather
Standards
EN 388:2003; EN 420:2003+A1:2009
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG401 - XS
Zoro #
G1244960
UPC #
628167072106
Country of Origin
Canada
Dimensions
Glove Size
XS
Glove Length
10 in
Size- Numeric
6
Size- Alpha
XS
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN 388, EN 420, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.