Zoro Homepage

1/2 Finger Anti-Vibration Glove, PR

  • Mfr # BG401 - XXL

  • Zoro # G1244979


product price: $69.85
/pr

Key Features

Palm Material
Pearl Leather
Palm Construction
Leather
Standards
EN 388:2003; EN 420:2003+A1:2009
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG401 - XXL
Zoro #
G1244979
UPC #
628167050609
Country of Origin
Canada

Dimensions

Glove Size
2XL
Glove Length
10 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Mechanics Gloves
Palm Material
Pearl Leather
Palm Construction
Leather
Standards
EN 388:2003; EN 420:2003+A1:2009
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black/White
Closure Type
hook-and-loop
Application
Sanders, Grinders, Disc Cutters, Hammer Drills, Brush Cutters and Mowers
Cuff
Elastic
Glove Back Material
Nylon
Series
Pearl Leather
Finger Style
Fingerless
Hand
Left and Right
Windproof
No
Includes Pull Strap
No
Glove Liner Material
Unlined
Reflective Backing
No
Includes Double Palm
No
Glove Material Color
White
Water Resistant
No
Latex-Free
No
Touchscreen Compatible
Yes
Waterproof
No
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
No
Includes Red Palm
No
Includes Heat Pack Pocket
No
Stitching Material
Nylon
Finger Coverage
Fingerless
Touchscreen Nib
No
Includes Keypad Nib
No
Palm Style
Air Bladder
Includes ID Panel
No
Silicone-Free
No
Includes Padded Palm
No
Glove Construction
Cut and Sewn
Anti-Static
No
Brand and Series
Impacto Pearl Leather BG401
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
EN 388 Rating
2122
Glove Materials
Cowhide
Glove Hand Style
Left and Right
Glove Features
Touchscreen Compatible
Cuff Style
Hook-and-Loop
High-Visibility
No
Oil-Resistant
No
Vibration Dampening Method
Air Bladder
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Leather Grade
Standard
Sold As
Pair
Cut-Resistance Coverage
Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN 388, EN 420, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.