Zoro Homepage

1/2 Finger Anti-Vibration w/Thumb Web, PR

  • Mfr # BG475-30 - XS

  • Zoro # G1245511


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Glove Size
XS
Palm Material
Pearl Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2111
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG475-30 - XS
Zoro #
G1245511
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XS
Size
XS

Details

Item
Mechanics Gloves
Palm Material
Pearl Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2111
Knuckle Padding Material
Foam/Thermoplastic Rubber
Back Material
Nylon
Closure Type
hook-and-loop
Application
Anti-Vibration
Glove Back Material
Nylon
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.