1/2 Finger Anti-Vibration w/Thumb Web, PR
Mfr # BG475 - L
Zoro # G1245426
product price: $82.25
/pr
Free Shipping & Returns
Key Features
Glove Size
L
Palm Material
Pearl Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2111
Knuckle Padding Material
Foam/Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG475 - L
Zoro #
G1245426
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
L
Size
L
Details
Item
Mechanics Gloves
Palm Material
Pearl Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2111
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Anti-Vibration
Closure Type
hook-and-loop
Back Material
Nylon
Glove Back Material
Nylon
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.