Shop IMPACTO
See all product information
Create Account
40000110020 Anti-Impact Gel Work Glove - Small
- Mfr # 40000110020
- Zoro # G503850499
product price:Â
$
46.39
/ea
Key Features
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40000110020
- Zoro #
- G503850499
- UPC #
- 628167237208
- Country of Origin
- China
Dimensions
- Glove Size
- S
Description
Features
- Gel Work Glove.
- Terry cloth back and thumb.
- Spandex back.
- Black leather palm.
- Gel pad in the palm and index finger.
- Wrist tab with hook and loop closure.
- Size - Small.
- Dimension - 5 x 5 x 0.5 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.