40000110060 Anti-Impact Gel Work Glove - 2 Extra Large
- Mfr # 40000110060
- Zoro # G503683332
product price:Â
$
54.29
/ea
Key Features
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40000110060
- Zoro #
- G503683332
- UPC #
- 628167090605
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Description
Features
- Gel Work Glove.
- Terry cloth back and thumb.
- Spandex back.
- Black leather palm.
- Gel pad in the palm and index finger.
- Wrist tab with hook and loop closure.
- Size - 2 Extra Large.
- Dimension - 5 x 5 x 0.5 in.
- Item Weight - 0.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.