403-30Xl Impact Glove, PR
Mfr # 403-30XL
Zoro # G1245295
product price: $61.69
/prKey Features
Palm Material
Pearl Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2222
Knuckle Padding Material
Foam/Thermoplastic Rubber
Size
Xl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403-30XL
Zoro #
G1245295
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
XL
Size
Xl
Details
Item
Mechanics Gloves
Palm Material
Pearl Leather
Palm Construction
VEP Pad
Standards
CE Rated; ANSI 2222
Knuckle Padding Material
Foam/Thermoplastic Rubber
Back Material
Nylon
Application
Used in Applications where Tactile Feedback and Dexterity is Important
Glove Back Material
Nylon
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.