Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

501-10 Medium, PR

  • Mfr # 501-10 MEDIUM

  • Zoro # G1244909


product price: $23.89
/pr

Key Features

Glove Size
M
Palm Material
Suede Leather
Palm Construction
VEP Pad
Standards
EN 388:2003; EN 420:2003+A1:2009
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501-10 MEDIUM
Zoro #
G1244909
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
M

Details

Item
501-10 Medium,PR
Palm Material
Suede Leather
Palm Construction
VEP Pad
Standards
EN 388:2003; EN 420:2003+A1:2009
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Construction, Assembly, Manufacturing, Maintenance and Warehousing
Glove Back Material
Nylon

Description

501-10 Medium,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.