Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

501-20 Anti-Impact Glove, Grain Leather Palm, Nylon Back, Blue

  • Mfr # 50120110040

  • Zoro # G910437085


product price: $35.45
/pr

Key Features

Color
Blue
Cuff Style
Slip-On
Palm Material
Grain Leather
Finger Coverage
Fingerless
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50120110040
Zoro #
G910437085
UPC #
628167073400
Country of Origin
Canada

Dimensions

Size- Alpha
L
Size- Numeric
9

Details

Item
Anti-Impact Glove
Color
Blue
Cuff Style
Slip-On
Palm Material
Grain Leather
Finger Coverage
Fingerless
Insulated
No
Standards
CE Compliance, EN 388, EN 420
Series
501-20
Glove Coating Coverage
Uncoated
ANSI/ISEA Cut Level
A2
Glove Back Material
Nylon
Sold As
Pair
Glove Hand Style
Left and Right
Palm Style
Padded
Leather Palm Process
Grain
Hand Protection Style
Pad
Touchscreen Compatible
Yes
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Impact Protection Style
Standard
Glove Liner Material
Not Lined
Glove Back Color
Blue
Cut-Resistance Coverage
Palm
Silicone-Free
No
Includes Double Palm
Yes
Leather Grade
Premium
Vibration Dampening Method
Gel
Glove Coating Material
Not Coated
Grip Coating Material
Not Coated
Glove Backing Material
Nylon
Glove Features
Padded Palm
Glove Lining Material
Unlined
Glove Palm Material
Grain Leather

Description

Anti-Impact Glove, Additional Hazard Protection Abrasion-Resistant, Anti-Vibration, Cut-Resistant, General Purpose, Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Padded, Hand Protection Style Pad, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Grain Leather, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.