Shop IMPACTO
See all product information
Create Account
50320110050 Anti-Impact Glove - Extra Large
- Mfr # 50320110050
- Zoro # G203683502
product price:
$
67.35
/ea
Key Features
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50320110050
- Zoro #
- G203683502
- UPC #
- 628167053501
- Country of Origin
- Canada
Dimensions
- Glove Size
- XL
Description
Features
- Anti-impact palm/side padded glove.
- Fingerless with nylon lycra® back.
- Impact and vibration reducing viscolas® 1/8 in. padding protects the palm, edge and back of the hand.
- Soft and durable grain leather facing.
- Typically used in automotive and assembly jogs for tasks where the hand is used as tool.
- Ideal for applications such as installation and repairs of trim, moulding, windshield trim, headliners, urethane seal and door panels.
- Provides cushioning, abrasion and impact protection.
- Size - Extra Large.
- Dimension - 5 x 6 x 0.25 in.
- Item Weight - 0.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.