Absorbing Glove Medium, PR
Mfr # 601-00 SAF 159 MED
Zoro # G1245365
product price: $39.59
/prKey Features
Palm Material
Visco-Elastic Polymer
Palm Construction
VEP Pad
Standards
EN 388:2003; EN 420:2003+A1:2009
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Construction, Assembly, Manufacturing, Maintenance and Warehousing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601-00 SAF 159 MED
Zoro #
G1245365
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
M
Details
Item
Absorbing Glove Medium,PR
Palm Material
Visco-Elastic Polymer
Palm Construction
VEP Pad
Standards
EN 388:2003; EN 420:2003+A1:2009
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Construction, Assembly, Manufacturing, Maintenance and Warehousing
Glove Back Material
Polycotton
Description
Absorbing Glove Medium,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.