Air Glove, Antivibration Liner, XL, PR
Mfr # BG505 XL
Zoro # G7293178
product price: $88.69
/pr
Free Shipping & Returns
Key Features
Glove Size
XL
Standards
EN 420
Insulated
Not Insulated
Color
Black
Finger Style
Fingerless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG505 XL
Zoro #
G7293178
UPC #
-
Country of Origin
Canada
Dimensions
Glove Size
XL
Glove Length
7 in
Details
Item
Air Gloves
Standards
EN 420
Insulated
Not Insulated
Color
Black
Finger Style
Fingerless
Series
Air Glove
Hand
Left and Right
Finger Coverage
Fingerless
Latex-Free
Contains Latex
Brand and Series
Impacto Air Glove BG505
Glove Features
Padded Palm
Anti-Static
Anti-Static Not Included
Hand Protection Style
Glove
Cuff Style
Knit
Silicone-Free
Contains Silicone
Touchscreen Compatible
Not Touchscreen Compatible
Glove Construction
Cut and Sewn
Fabric Weight
8 oz
Glove Hand Style
Left and Right
Glove Materials
Cotton, Polyester
Glove Durability
Lightweight
Description
Glove Liners, Cuff Style Knit, Fabric Weight 8 oz, Finger Coverage Fingerless, Glove Construction Cut and Sewn, Glove Durability Lightweight, Glove Features Padded Palm, Glove Hand Style Left and Right, Glove Length 7 in, Glove Materials Cotton, Polyester, Glove Size XL, Glove Style Liner, Insulated Not Insulated, Series Air Glove, Standards EN 420, Anti-Static Anti-Static Not Included, Brand and Series Impacto Air Glove BG505, Color Black, FDA Compliant Not FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.