Zoro Homepage

Anti-Fatigue Flat Insole, 11-12-1/2, PR

  • Mfr # ASFLATG

  • Zoro # G0008425


product price: $16.25
/pr

Key Features

Gender
Unisex
Material
Open-Cell Foam
Width
4 in
Features
Breathable, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASFLATG
Zoro #
G0008425
UPC #
628167001601
Country of Origin
United States

Dimensions

Size
Men's 11 to 12-1/2 / Women's 13 to 14-1/2
Width
4 in
Thickness
1/2 in
Length
12 1/2 in
Arch Height
Flat

Details

Item
Insole
Gender
Unisex
Material
Open-Cell Foam
Features
Breathable, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
Color
Green
Toe Shape
Round
Footwear Brand
IMPACTO AIRSOL

Description

Insole, Unisex, Size Men's 11 to 12-1/2 / Women's 13 to 14-1/2, Length 12 1/2 in, Width 4 in, Thickness 1/2 in, Open-Cell Foam, Green, Flat Arch Height, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.