Zoro Homepage

Anti-Fatigue Insole, Mens, Size 11-12, PR

  • Mfr # ERINGRAF

  • Zoro # G5170916


product price: $53.95
/pr

Key Features

Gender
Unisex
Material
Graphite Composite, Sorbothane
Width
3 in
Features
Molded Heel, Fabric cover, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERINGRAF
Zoro #
G5170916
UPC #
858428002461
Country of Origin
United States

Dimensions

Size
Men 11 to 12
Width
3 in
Thickness
1/2 in
Length
12 in

Details

Item
Insole
Gender
Unisex
Material
Graphite Composite, Sorbothane
Features
Molded Heel, Fabric cover, Washable
Prevents
Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain
Color
Orange/Blue
Toe Shape
Round
Footwear Brand
IMPACTO

Description

Insole, Unisex, Size Men's 11 to 12 / Women's 13 to 14, Length 12 in, Width 3 in, Thickness 1/2 in, Graphite Composite, Sorbothane, Orange/Blue, Round Toe Shape, Prevents Fatigue, Foot Odor, Foot Pain, Leg Pain, Lower Back Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.