Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Fatigue Insole, Mn11-13, Wmn13-14, PR

  • Mfr # 4784

  • Zoro # G3535655


product price: $24.85
/pr

Key Features

Gender
Unisex
Material
Fabric Cover, Visco-Elastic Polymer
Width
5 in
Features
Tacky Surface Adhesive, Breathable, Washable
Prevents
Bunching, Foot Pain, Leg Pain, Lower Back Pain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4784
Zoro #
G3535655
UPC #
617099147846
Country of Origin
United States

Dimensions

Size
Men's 11 to 13 / Women's 13 to 14
Width
5 in
Thickness
1/2 in
Length
13 in
Arch Height
Flat

Details

Item
Insole
Gender
Unisex
Material
Fabric Cover, Visco-Elastic Polymer
Features
Tacky Surface Adhesive, Breathable, Washable
Prevents
Bunching, Foot Pain, Leg Pain, Lower Back Pain
Color
Blue
Toe Shape
Round
Footwear Brand
IMPACTO

Description

Insole, Unisex, Size Men's 11 to 13 / Women's 13 to 14, Length 13 in, Width 5 in, Thickness 1/2 in, Non-Woven Fabric, Polymer, Blue, Flat Arch Height, Round Toe Shape, Prevents Ball-of-Foot Pain, Leg Pain, Back Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.