Zoro Homepage

Anti-Fatigue Molded Insole, Men 12-13, PR

  • Mfr # MEM1213

  • Zoro # G5390061


product price: $23.95
/pr

Key Features

Gender
Unisex
Material
Fabric Cover, Memory Foam
Width
4 in
Features
Arch Support, Molded Heel, Breathable, Washable
Prevents
Back Pain, Fatigue, Foot Pain, Joint Pain, Knee Pain, Leg Pain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEM1213
Zoro #
G5390061
UPC #
628167282505
Country of Origin
United States

Dimensions

Size
Men 12 to 13
Width
4 in
Thickness
1/2 in
Length
15 in

Details

Item
Insole
Gender
Unisex
Material
Fabric Cover, Memory Foam
Features
Arch Support, Molded Heel, Breathable, Washable
Prevents
Back Pain, Fatigue, Foot Pain, Joint Pain, Knee Pain, Leg Pain
Color
Yellow/Black
Toe Shape
Round
Footwear Brand
IMPACTO

Description

Insole, Unisex, Size Men's 12 to 13 / Women's 14 to 15, Length 15 in, Width 4 in, Thickness 1/2 in, Fabric Cover, Memory Foam, Yellow/Black, Round Toe Shape, Prevents Back Pain, Fatigue, Foot Pain, Joint Pain, Knee Pain, Leg Pain, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.