Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Impact Glove Liner Large, PR

  • Mfr # 601-00 LARGE

  • Zoro # G1245408


product price: $39.25
/pr

Key Features

Palm Material
Visco-Elastic Polymer
Palm Construction
VEP Pad
Standards
EN 388:2003; EN 420:2003+A1:2009
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Construction, Assembly, Manufacturing, Maintenance and Warehousing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-00 LARGE
Zoro #
G1245408
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
L

Details

Item
Anti-Impact Glove Liner Large,PR
Palm Material
Visco-Elastic Polymer
Palm Construction
VEP Pad
Standards
EN 388:2003; EN 420:2003+A1:2009
Knuckle Padding Material
Foam/Thermoplastic Rubber
Application
Construction, Assembly, Manufacturing, Maintenance and Warehousing
Glove Back Material
Polycotton

Description

Anti-Impact Glove Liner Large,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.