Zoro Homepage

Anti-Static Insole, Men 14, PR

  • Mfr # MEMESD14

  • Zoro # G5332187


product price: $27.79
/pr

Key Features

Gender
Unisex
Material
Fabric Cover, Memory Foam
Width
5 in
Features
Breathable, Washable, Electrostatic Dissipative Protection
Prevents
Fatigue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEMESD14
Zoro #
G5332187
UPC #
628167112604
Country of Origin
Canada

Dimensions

Size
Men's 14 / Women's 16
Width
5 in
Thickness
1/2 in
Length
16 in

Details

Item
Insole
Gender
Unisex
Material
Fabric Cover, Memory Foam
Features
Breathable, Washable, Electrostatic Dissipative Protection
Prevents
Fatigue
Color
Yellow/Black
Footwear Brand
IMPACTO
Toe Shape
Round

Description

Insole, Unisex, Size Men's 14 / Women's 16, Length 16 in, Width 5 in, Thickness 1/2 in, Fabric Cover, Memory Foam, Yellow/Black, Round Toe Shape, Prevents Fatigue, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.