Anti-Static Insole, Men 3-5, Women 5-7, PR
Mfr # MEMESD345
Zoro # G5352575
product price: $27.79
/prKey Features
Gender
Unisex
Material
Fabric Cover, Memory Foam
Width
3 in
Features
Breathable, Washable, Electrostatic Dissipative Protection
Prevents
Fatigue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEMESD345
Zoro #
G5352575
UPC #
628167133104
Country of Origin
Canada
Dimensions
Size
Men's 3 to 5 / Women's 5 to 7
Width
3 in
Thickness
1/2 in
Length
8 in
Details
Item
Insole
Gender
Unisex
Material
Fabric Cover, Memory Foam
Features
Breathable, Washable, Electrostatic Dissipative Protection
Prevents
Fatigue
Color
Yellow/Black
Toe Shape
Round
Footwear Brand
IMPACTO
Description
Insole, Unisex, Size Men's 3 to 5 / Women's 5 to 7, Length 8 in, Width 3 in, Thickness 1/2 in, Fabric Cover, Memory Foam, Yellow/Black, Round Toe Shape, Prevents Fatigue, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.