Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Vib. High Visibility Air Glove, PR

  • Mfr # BGHIVIS

  • Zoro # G1245380


product price: $59.69
/pr
Sold in multiples of 8 for $477.52

Key Features

Glove Size
S
Palm Material
Synthetic Suede Leather
Palm Construction
Synthetic Leather
Standards
ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGHIVIS
Zoro #
G1245380
UPC #
628167228206
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Mechanics Gloves
Palm Material
Synthetic Suede Leather
Palm Construction
Synthetic Leather
Standards
ANSI S2.73-2002 (R 2007) / ISO 10819:1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black/High-Visibility Orange
Cuff
Wrist Strap
Closure Type
hook-and-loop
Application
Multiple Vibrating and Pneumatic Tools
Series
Air Glove
Hand
Left and Right
Glove Back Material
Nylon
Finger Style
Full Finger
Stitching Material
Nylon
Grip Coating Material
Silicone
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Low-Profile Impact Protection
No
Latex-Free
No
Includes Pinch Point Protection
No
Glove Safety Features
High-Visibility
Waterproof
No
Touchscreen Nib
No
Cuff Style
Hook-and-Loop
Includes ID Panel
No
Glove Construction
Cut and Sewn
Includes Padded Palm
No
Includes Double Palm
No
Thumb Sweat Wipe
No
Silicone-Free
No
Reflective Backing
Yes
Includes Pull Strap
No
Grip Pattern
Dots
Water Resistant
No
Glove Liner Material
Unlined
EN 388 Rating
4243X
Brand and Series
Impacto Air Glove BGHIVIS
Windproof
No
EN 388 Impact Rated
No
Grip Coating Color
Black
Glove Features
Breathable Back
Glove Material Color
Black
Touchscreen Compatible
No
Includes Red Palm
No
Anti-Static
No
Rope Channel Reinforcement
No
Finger Coverage
Full Finger
Glove Materials
Synthetic Leather/Nylon
Includes Heat Pack Pocket
No
Palm Style
Air Bladder
Includes Keypad Nib
No
High-Visibility
Yes
High-Visibility Features
High-Visibility Backing
Vibration Dampening Method
Air Bladder
Hand Protection Style
Glove
Sold As
Pair
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Back Color
Orange/Yellow
Leather Grade
Standard
Cut-Resistance Coverage
Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Air Bladder, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn, High-Visibility Features High-Visibility Backing, Standards ANSI/ISO 10819, EN 388, EN 420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.