Anti-Vibration Glove, Cut Level A2 , S (7) 1 PR
Mfr # BG65020
Zoro # G1943290
product price: $59.69
/prKey Features
Glove Size
S (7)
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
2
Series
Air Glove(R)
Cuff Style
Shirred Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG65020
Zoro #
G1943290
UPC #
628167178204
Country of Origin
China
Dimensions
Glove Size
S (7)
Glove Length
12 in
Cuff Length
3 1,2 in
Size - Numeric
7
Description
Anti-Vibration Glove, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.