Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Glove, L, Black, PR

  • Mfr # AV759040

  • Zoro # G2392569


product price: $44.99
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Leather
Standards
EN 420, EN 388, ANSI S2.73-2002 (R 2007)/ISO 10819
Insulated
No
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV759040
Zoro #
G2392569
UPC #
628167401401
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Anti-Vibration Glove
Palm Material
Synthetic Leather
Palm Construction
Leather
Standards
EN 420, EN 388, ANSI S2.73-2002 (R 2007)/ISO 10819
Insulated
No
Color
Black/Yellow
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Cycles
500
Glove Back Material
Spandex(R)
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Silicone-Free
No
Waterproof
No
Finger Coverage
Full Finger
Touchscreen Nib
No
Anti-Static
No
Water Resistant
No
Cuff Style
Hook-and-Loop
Thumb Sweat Wipe
No
Includes Red Palm
No
Glove Material Color
Black
Latex-Free
No
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
Glove Materials
Cotton, Spandex
Rope Channel Reinforcement
No
Windproof
No
Touchscreen Compatible
No
Includes ID Panel
No
Stitching Material
Nylon
Low-Profile Impact Protection
No
Includes Pull Strap
No
Brand and Series
Impacto AVPRO
EN 388 Rating
2210
Reinforcement Coverage
Reinforced Fingertips
Includes Double Palm
No
Finger Style
Full Finger
Includes Keypad Nib
No
Includes Padded Palm
Yes
Series
AVPRO
Includes Pinch Point Protection
No
Hand
Left and Right
Reflective Backing
No
ANSI/ISEA Abrasion Level
2
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black
Vibration Dampening Method
Gel
Glove Liner Material
Unlined
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Sold As
Pair
Leather Grade
Standard
Cut-Resistance Coverage
Not Tested

Description

Anti-Vibration Glove, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Hand Protection Style Glove, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN 420, EN 388, ANSI S2.73-2002 (R 2007)/ISO 10819, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.