Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Glove, PR1

  • Mfr # VI473020

  • Zoro # G416103309


product price: $20.29
/pr

Key Features

Minimum Temperature
Not Rated
Insulated
No
Standards
CE, EN 388, EN 420
Glove Length
8 in
Series
Blackmaxx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI473020
Zoro #
G416103309
UPC #
628167326209
Country of Origin
China

Dimensions

Glove Length
8 in
Size- Alpha
S
Size- Numeric
7
Thickness
7 ga

Details

Minimum Temperature
Not Rated
Insulated
No
Standards
CE, EN 388, EN 420
Item
Anti-Vibration Glove
Series
Blackmaxx
Glove Construction
Seamless Knit
Touchscreen Compatible
No
Cuff Color
White
EN 388 Impact Rated
No
Glove Features
Breathable, Dexterity
Palm Type
Coated
EN 388 Rating
3243XX
Knit Material
Cotton, Nylon
Hand Protection Style
Glove
Task and Chore Glove Style
Knit
Electrostatic Properties
Dissipative
Glove Coating Material
Chloroprene
Pairs per Package
10
Finger Coverage
Full Finger
Glove Coating Coverage
Palm
Sold As
Pair
Cuff Style
Elastic
Glove Coating Color
Black
Glove Hand Style
Left and Right
Vibration Dampening Method
Air Bladder
Knit Material Color
Black
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Level
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Includes Finger Fourchettes
No
Reversible
No
Glove Lining Material
Unlined
Lint-Free
Yes
Glove Coating Finish
Blocks
Hem Style
Finished

Description

Anti-Vibration Glove, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.