Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Glove, PR1

  • Mfr # VI473460

  • Zoro # G816103275


product price: $22.49
/pr

Key Features

Insulated
No
Series
Blackmaxx
Minimum Temperature
Not Rated
Glove Construction
Seamless Knit
Glove Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI473460
Zoro #
G816103275
UPC #
628167145602
Country of Origin
China

Dimensions

Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL
Thickness
7 ga

Details

Insulated
No
Series
Blackmaxx
Minimum Temperature
Not Rated
Glove Construction
Seamless Knit
Item
Anti-Vibration Glove
Standards
CE, EN 388, EN 420
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Pairs per Package
10
Cuff Style
Elastic
Glove Coating Color
Black
EN 388 Impact Rated
No
Task and Chore Glove Style
Knit
Glove Coating Coverage
Palm
Palm Type
Coated
EN 388 Rating
3243XX
Glove Coating Material
Chloroprene
Hand Protection Style
Glove
Knit Material
Cotton, Nylon
Sold As
Pair
Electrostatic Properties
Dissipative
Cuff Color
Green
Glove Features
Breathable, Dexterity
Finger Coverage
Full Finger
Vibration Dampening Method
Air Bladder
Glove Coating Finish
Blocks
Includes Finger Fourchettes
No
Glove Lining Material
Unlined
ANSI/ISEA Cut Level
Not Rated
Silicone-Free
No
Knit Material Color
Black
Reversible
No
Latex-Free
No
Lint-Free
Yes
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Double-Dipped
No

Description

Anti-Vibration Glove, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.