Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Glove, XL, Black, PR

  • Mfr # AV759050

  • Zoro # G2392596


product price: $46.00
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Leather
Standards
EN 420, EN 388, ANSI S2.73-2002 (R 2007)/ISO 10819
Insulated
No
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV759050
Zoro #
G2392596
UPC #
628167303507
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Anti-Vibration Glove
Palm Material
Synthetic Leather
Palm Construction
Leather
Standards
EN 420, EN 388, ANSI S2.73-2002 (R 2007)/ISO 10819
Insulated
No
Color
Black/Yellow
ANSI/ISEA Cut Level
A2
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
Touchscreen Nib
No
Glove Back Material
Spandex(R)
Hand
Left and Right
Includes Pull Strap
No
Thumb Sweat Wipe
No
EN 388 Rating
2210
Series
AVPRO
Glove Hand Style
Left and Right
Water Resistant
No
Includes Keypad Nib
No
Windproof
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Reflective Backing
No
Stitching Material
Nylon
Touchscreen Compatible
No
Silicone-Free
No
Includes Double Palm
No
Glove Material Color
Black
Brand and Series
Impacto AVPRO
Anti-Static
No
EN 388 Impact Rated
Yes
Reinforcement Coverage
Reinforced Fingertips
Includes Padded Palm
Yes
Low-Profile Impact Protection
No
Glove Materials
Cotton, Spandex
Latex-Free
No
Finger Style
Full Finger
Includes ID Panel
No
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Cycles
500
Finger Coverage
Full Finger
Cuff Style
Hook-and-Loop
ANSI/ISEA Abrasion Level
2
Waterproof
No
Glove Back Color
Black
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Vibration Dampening Method
Gel
Glove Liner Material
Unlined
Leather Grade
Standard
Hand Protection Style
Glove
Cut-Resistance Coverage
Not Tested

Description

Anti-Vibration Glove, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Hand Protection Style Glove, Backing Style Mesh, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN 420, EN 388, ANSI S2.73-2002 (R 2007)/ISO 10819, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.