Zoro Homepage

Anti-Vibration Gloves, 2XL, Black, PR

  • Mfr # ST8610XXL

  • Zoro # G3883591


product price: $44.69
/pr

Key Features

Palm Material
leather
Palm Construction
VEP Pad
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
Visco Elastic Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST8610XXL
Zoro #
G3883591
UPC #
628167040600
Country of Origin
China

Dimensions

Glove Size
2XL
Size- Alpha
XL

Details

Item
Anti-Vibration Carpal Tunnel Gloves
Palm Material
leather
Palm Construction
VEP Pad
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
Visco Elastic Polymer
Color
Black
Cuff
Hook-and-Loop
Features
Unique Channel Over Carpal Tunnel Keeps Pressure Off The Median Nerve
Lining
Unlined
Series
IMPACTO Carpal Tunnel Gloves
Glove Back Material
Mesh
Finger Style
Half Finger
Closure Type
hook-and-loop
Hand
Left and Right
Minimum Temperature
Not Rated
Sold As
Pair

Description

Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Mesh, Standards EN 420, EN 388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.