Anti-Vibration Gloves, Carpal Tunn, L, PR
Mfr # ST501540
Zoro # G5188863
product price: $52.15
/prKey Features
Palm Material
leather
Palm Construction
VEP Pad
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST501540
Zoro #
G5188863
UPC #
628167217408
Country of Origin
China
Dimensions
Glove Size
L
Size- Numeric
9
Size- Alpha
L
Details
Item
Anti-Vibration Carpal Tunnel Gloves
Palm Material
leather
Palm Construction
VEP Pad
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Yellow
Finger Style
Half Finger
Lining
Unlined
Glove Back Material
Leather
Cuff
Slip-On
Series
IMPACTO Carpal Tunnel Gloves
Hand
Left and Right
Features
Unique Channel Over the Carpal Tunnel Keeps Pressure Off the Median Nerve. Clinically Tested Visco Elastic Polymer Pad Protects From Vibration and Impact.
Closure Type
Slip-On
Minimum Temperature
Not Rated
Description
Leather Gloves, Insulated No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.