Anti-Vibration Gloves, Carpal Tunn, XL, PR
Mfr # ST501050
Zoro # G5173497
product price: $56.65
/prKey Features
Palm Material
leather
Palm Construction
VEP Pad
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST501050
Zoro #
G5173497
UPC #
628167145503
Country of Origin
China
Dimensions
Glove Size
XL
Size- Alpha
XL
Size- Numeric
10
Details
Item
Anti-Vibration Carpal Tunnel Gloves
Palm Material
leather
Palm Construction
VEP Pad
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Yellow
Cuff
Slip-On
Closure Type
Slip-On
Finger Style
Full Finger
Hand
Left and Right
Lining
Unlined
Series
IMPACTO Carpal Tunnel Gloves
Features
Unique Channel Over the Carpal Tunnel Keeps Pressure Off the Median Nerve. Clinically Tested Visco Elastic Polymer Pad Protects From Vibration and Impact.
Glove Back Material
Leather
Minimum Temperature
Not Rated
Description
Leather Gloves, Insulated No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.