Anti-Vibration Gloves, Carpal Tunn, XXL, PR
Mfr # ST820660
Zoro # G5173621
product price: $54.25
/prKey Features
Glove Size
2XL
Palm Material
Synthetic Fabric
Palm Construction
VEP Pad
Standards
EN 420, EN 388
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST820660
Zoro #
G5173621
UPC #
628167039604
Country of Origin
Canada
Dimensions
Glove Size
2XL
Details
Item
Anti-Vibration Carpal Tunnel Gloves
Palm Material
Synthetic Fabric
Palm Construction
VEP Pad
Standards
EN 420, EN 388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Lining
Unlined
Finger Style
Half Finger
Closure Type
hook-and-loop
Hand
Left and Right
Cuff
Hook-and-Loop
Glove Back Material
Mesh
Series
IMPACTO Carpal Tunnel Gloves
Features
Unique Channel Over the Carpal Tunnel Keeps Pressure Off the Median Nerve. Clinically Tested Visco Elastic Polymer Pad Protects From Vibration and Impact.
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Fabric, Glove Back Material Mesh, Standards EN 420, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.