Zoro Homepage

Anti-Vibration Gloves, Full, M, Left

  • Mfr # IP473-50ML

  • Zoro # G5172806


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Glove Size
M
Palm Material
leather
Palm Construction
Gel Pad
Insulated
No
Knuckle Padding Material
Air Gel Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP473-50ML
Zoro #
G5172806
UPC #
628167413312
Country of Origin
Canada

Dimensions

Glove Size
M

Details

Item
Anti-Vibration Gloves
Palm Material
leather
Palm Construction
Gel Pad
Insulated
No
Knuckle Padding Material
Air Gel Pad
Color
Black
Hand
Left
Lining
Unlined
Features
Protection from Cumulative Trauma Disorders. Back of the Hand Air Gel Knuckle Protects from Impact and Bruising. Full thumb padding ensures Protection from Abrasion When Gripping Tools.
Closure Type
hook-and-loop
Cuff
Elastic/Hook-and-Loop
Glove Back Material
Nylon
Finger Style
Full Finger
Series
IMPACTO Riveters
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.