Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, Full, M, PR

  • Mfr # US40830

  • Zoro # G5173542


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US40830
Zoro #
G5173542
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
M

Details

Item
Anti-Vibration Mechanic's Gloves
Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Features
Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration.
Series
IMPACTO Air Glove(R)
Closure Type
hook-and-loop
Lining
Unlined
Hand
Left and Right
Cuff
Hook-and-Loop
Finger Style
Full Finger
Glove Back Material
Mesh
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Mesh, Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.