Anti-Vibration Gloves, Full, M, Right
Mfr # IP473-50MR
Zoro # G5173445
product price: $72.19
/eaKey Features
Glove Size
M
Palm Material
leather
Palm Construction
Gel Pad
Insulated
No
Knuckle Padding Material
Air Gel Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IP473-50MR
Zoro #
G5173445
UPC #
628167306324
Country of Origin
Canada
Dimensions
Glove Size
M
Details
Item
Anti-Vibration Gloves
Palm Material
leather
Palm Construction
Gel Pad
Insulated
No
Knuckle Padding Material
Air Gel Pad
Color
Black
Series
IMPACTO Riveters
Cuff
Elastic/Hook-and-Loop
Lining
Unlined
Finger Style
Full Finger
Closure Type
hook-and-loop
Hand
Right
Features
Protection from Cumulative Trauma Disorders. Back of the Hand Air Gel Knuckle Protects from Impact and Bruising. Full thumb padding ensures Protection from Abrasion When Gripping Tools.
Glove Back Material
Nylon
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Leather, Glove Back Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.