Zoro Homepage

Anti-Vibration Gloves, Full, XL, PR

  • Mfr # US40850

  • Zoro # G5173551


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US40850
Zoro #
G5173551
UPC #
-
Country of Origin
Canada

Dimensions

Glove Size
XL

Details

Item
Anti-Vibration Mechanic's Gloves
Palm Material
Synthetic Leather
Palm Construction
Air Bladder
Standards
ANSI S2.73-2002/ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Hand
Left and Right
Closure Type
hook-and-loop
Lining
Unlined
Features
Berry Amendment Compliant Vibration Protection Utilizing Patented Air Glove(R) Technology Reduce Exposure to Hand-Arm Vibration.
Cuff
Hook-and-Loop
Finger Style
Full Finger
Series
IMPACTO Air Glove(R)
Glove Back Material
Mesh
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Mesh, Standards ANSI S2.73-2002/ISO 10819-1996, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.