Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, Half, M, PR

  • Mfr # VI4746

  • Zoro # G5173463


product price: $19.49
/pr

Key Features

Palm Material
Knit Fabric, Chloroprene Coated
Palm Construction
Chloroprene Coating
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VI4746
Zoro #
G5173463
UPC #
628167347303
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
7 in
Thickness
7 ga
Size- Numeric
8
Glove Thickness
7 ga

Details

Item
Anti-Vibration Gloves
Palm Material
Knit Fabric, Chloroprene Coated
Palm Construction
Chloroprene Coating
Standards
EN420, EN388
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
ANSI/ISEA Cut Level
Not Rated
Series
IMPACTO Blackmaxx Touch
Closure Type
Slip-On
Cuff
Slip-On
Glove Back Material
Cotton
Hand
Left and Right
Features
Nylon/Cotton Knit Material Ensures Stretch and Breathability. Palm Coated with "Pods" of Lightweight Cellular Chloroprene.
Lining
Unlined
Finger Style
Half Finger
Glove Hand Style
Left and Right
Glove Construction
Seamless Knit
Glove Materials
Cotton/Nylon
Glove Coating Coverage
Palm
Glove Liner Material
Unlined
Brand and Series
Impacto Black Maxx Touch
Glove Coating Color
Black
Finger Coverage
Fingerless
Glove Coating Finish
Blocks
Anti-Static
No
ANSI/ISEA Abrasion Level
Not Rated
Latex-Free
No
EN 388 Rating
3442
Silicone-Free
No
Includes Pull Strap
No
Low-Profile Impact Protection
No
Water Resistant
No
Waterproof
No
Glove Material Color
Black
Glove Coating Material
Chloroprene
Cuff Style
Knit
ANSI/ISEA Puncture Level
Not Rated
Touchscreen Compatible
Yes
Reversible
No
Coating Type
Dotted
Sold As
Pair
Double-Dipped
No
Hem Style
Finished
Palm Type
Coated
Glove Features
Touchscreen Compatible
Knit Material
Cotton, Nylon
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Coating Cover
Palm
Pairs per Package
1
Glove Lining Material
Unlined
Vibration Dampening Method
Rubber
Includes Reinforced Thumb Crotch
No
Knit Material Color
Black
Lint-Free
Yes
Cuff Color
Red
Includes Finger Fourchettes
No
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, EN 388 Rating 3442, Standards CE, EN388, PR C10, Insulated No, Palm Type Coated, Vibration Dampening Method Rubber, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.