Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, L, Tan, PR

  • Mfr # BG650L

  • Zoro # G4388867


product price: $63.29
/pr

Key Features

Palm Material
leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG650L
Zoro #
G4388867
UPC #
628167243407
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
3 1/2 in
Size- Alpha
L
Size- Numeric
9
Glove Length
12 in

Details

Item
Anti-Vibration Gloves
Palm Material
leather
Palm Construction
Air Bladder
Standards
EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996
Insulated
No
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Tan
Glove Back Material
Cowhide
Lining
Unlined
Cuff
Slip-On
Series
IMPACTO Air Glove(R)
Finger Style
Full Finger
Hand
Left and Right
Closure Type
Slip-On
Features
Patented Anti Vibration Air Technology in Palm, Fingers and Thumb, All Leather, Driver Style, Elasticized Cuff
Brand and Series
Impacto Air Glove(R)
Cuff Color
Tan
Cuff Material
Leather
Glove Cut
Gunn
Includes Double Palm
No
Glove Construction
Cut and Sewn
Leather Grade
Standard
Glove Hand Style
Left and Right
EN 388 Rating
2222
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Leather Glove Style
Drivers
Thumb Style
Keystone
Includes Red Palm
No
Includes ID Panel
No
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Windproof
No
Glove Liner Material
Unlined
Cuff Style
Shirred Slip-On
Reflective Backing
No
Glove Back Color
Tan
Leather Palm Process
Grain
Finger Coverage
Full Finger
Stitching Material
Nylon
Includes Pull Strap
No
Includes Pinch Point Protection
Yes
Waterproof
No
Leather Color
Tan
Glove Materials
Cowhide
Thumb Sweat Wipe
No
Includes Padded Palm
Yes
Hand Protection Style
Glove
Water Resistant
No
Touchscreen Compatible
No
High-Visibility
No
Palm Color
Tan
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Features
Padded Palm, Pinch-Point Protection
Palm/Back Material
Cowhide
Pairs per Package
1
Leather Coverage Style
Full Leather
Sold As
Pair
Vibration Dampening Method
Air Bladder
Leather Glove Liner Type
Unlined
Oil Resistant
No
Liner Style
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 420-2003, EN 388-2003, EN ISO 10819, ANSI S2.73-2002 (R 2007), ISO 10819-1996, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.